Kimble™ KIMAX™ Schellbach Burets Available on GSA/VA Contract for Federal Government customers only.

With straight PTFE-plug No. 2 stopcocks and KimKap™ dust cap

Manufacturer: Kimble™ 17150F25

 View more versions of this product

Catalog No. 03-740-5A

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 0.84 oz.
    Certifications/Compliance ASTM E287, USP Type I and ASTM E438, Type I, Class A
    Graduations 0 to 25mL
    Includes No. 2 stopcock plug, KimKap™ dust cap
    Length (English) 22.48 in.
    Length (Metric) 57.1cm
    Material Borosilicate Glass
    Scale Black Ceramic Enamel
    Stopcock Material PTFE
    Tolerance (Metric) ±0.06mL
    Capacity (Metric) 25mL
    Capacity 0.84 oz., 25mL
    Product Type Buret
    Subdivision 0.1mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit