Kimble™ KIMAX™ Solid Stirring Rods

Solid construction for repeated use

Manufacturer: Kimble™ 40500300

 View more versions of this product

Catalog No. 11-381E

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance USP Type I, ASTM E438, Type I, Class A, NNN-R-560
    Case Quantity 300 Case
    Diameter (English) 0.06 in.
    Diameter (Metric) 10mm
    Length (English) 11.8 in.
    Length (Metric) 300mm
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit