Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy Duty Carboy
Click to view available options
Capacity (Metric):
9.5 L
13.2 L
19 L
45.5 L
Description
Suitable for storage of distilled water and standard solutions
- KIMAX™ carboy-style bottle with sloping shoulders
- Neck is tooled for a uniform fit with a #12 rubber stopper
- 5 gallon size is designed from Federal Specification DD-B-597
- 3-port platinum-cured stopper assembly, and sanitary PVDF clamp provide sterile fluid transfer with no extractables, as required in bio-tech and pharmaceutical applications
- Stopper ports are designed to connect 1/8 in., 1/4 in. (4-port stopper has two 1/4 in. ports) and 3/8 in. silicone tubing
- Autoclavable
- Non-sterile
Specifications
Product Type | Carboy |
Capacity (English) | 2.5 gal. |
Closure Type | Stopper |
Diameter (Metric) Outer | 19.1 cm |
Capacity (Metric) | 9.5 L |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Storing and Dispensing Solutions |
Height (Metric) | 47 cm |
Shape | Slope Shoulders, Narrow Neck |
Stopper Number | 12 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction