Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Weighing Bottles — With standard taper Stoppers
Click to view available options
Capacity:
0.23 oz., 7 mL
0.45 oz., 12 mL
0.54 oz., 16 mL
1.01 oz., 30mL
1.52 oz., 45 mL
2.36 oz., 70 mL
2.87 oz., 85 mL
Form:
Low Form
Tall Form and Regular
Description
With standard taper Stoppers
- Plug stopper fits into internally ground body; has closed bottom
- Designed from Fed. Spec. NNN-B-1493, Type I, Style I
Specifications
Closure Material | Glass |
Closure Type | Plug |
Height (English) | 1.96 in. |
Height (Metric) | 50 mm |
Capacity | 0.23 oz., 7 mL |
Capacity (Metric) | 7 mL |
Capacity (English) | 0.23 oz. |
Diameter (English) Inner | 0.59 in. |
Diameter (Metric) Inner | 15 mm |
Form | Tall Form and Regular |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction