Learn More
Kimberly-Clark Professional™ Kimtech™ A8 Certified Lab Coats with Knit Cuffs and Collar
Description
Kimtech™ A8 Certified Lab Coats with Knit Cuffs and Collar from Kimberly-Clark give your team a blend of comfort and protection from light fluid contact. The body of the lab coat is made of 3-layer SMS fabric, a nonwoven fabric, and the cuffs and collar are made of soft knit. The mid-calf length lab jacket has three reinforced pockets and five snaps. Plus, there’s a neck loop for convenient hanging, whether you’re using a lab coat in a research laboratory or an industrial environment. Kimberly-Clark Professional is a respected name in protective apparel, enabling you to deliver the reliable protection you’re required to provide and the peace of mind your team deserves.
- Each unisex lab coat is made of a 3-layer SMS (nonwoven) fabric, which provides comfort and protection from light fluid contact
- Knit cuff and collar for greater protection and coverage
- These protective lab coats have 5 snaps in the front and 3 reinforced pockets
- Included neck loop means your employees can hang the lab coat wherever it's convenient
Specifications
Size | Small |
Material | SMS |
Color | White |
Closure Type | Snaps |
Cuff Style | Knit |
No. of Pockets | 3 |
Size (English) Chest | 30 to 34 in. |
Thickness | 3-ply |
For Use With (Application) | For light fluid contact |
Length (English) | Mid-calf length |
Show More |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.