Kimberly-Clark™ Professional Kimtech Pure™ G3 Brown Latex Gloves

Recommended for ISO Class 3 or higher cleanroom environments

Manufacturer: Kimberly-Clark™ Professional 40244-07

 View more versions of this product

Catalog No. 19-260-401

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Alert

Contains natural rubber latex which may cause allergic reactions.


    Specifications

    Hand Yes
    Length (Metric) 30.5cm
    Glove Cuff Style Beaded
    Length (English) 12 in.
    Material Natural rubber latex
    Size 8
    Color Brown

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit