Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ Comfort Latex Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
Latex gloves reduce the risk of cross-contamination while delivering safety and comfort.
- Made of renewable natural rubber latex
- Ambidextrous
- Textured fingertips for firm grip
- Beaded cuffs for strength and donning ease
- 1.5 AQL exceeds the ASTM 2.5 standard for critical defects
- Popular glove choice for pharmaceutical, research, medical device manufacturing and other industries
Specifications
Certifications/Compliance | ASTM D3578 |
Chemotherapeutic Rated | No |
Applications | Laboratory, Healthcare |
AQL | 1.5 |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Laboratory/Cleanroom Use | Yes |
Latex Free | No |
Material | Latex |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction