Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Fluidshield™ Fog-Free Surgical or Procedure Mask with Splashguard™ Visor and Eyeshield
Integrated mask and eyeshield to protect the eyes, nose, and mouth from splashes
Specifications
For Use With (Application) | Protect the eyes, nose, and mouth from splashes |
---|---|
No. per Case | 100/Cs. |
Material | Fog-free |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
18-999-4821
|
Kimberly-Clark Professional™
48237 |
Tie-on Fog-free Faceshield and Mask | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-003-495
|
Kimberly-Clark Professional™
47137 |
Fog-free Surgical/procedure Faceshield and Mask with Ear Loops | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Integrated mask and eyeshield to protect the eyes, nose, and mouth from splashes
- Visor features polyester Grade D Mylar™ lens
- Fog filter and special anti-fog treatment reduce the possibility of fogging through the mask
- Antiglare charcoal band helps eliminate distracting reflections
- Mask offers 99% bacterial filtration efficiency
- Unique Loncet™ breathable film resists fluid penetration
- Thickness: 5mil
- Combination mask and shield dimensions: 16.25W × 8D × 9.25 in.H (41.3 × 20 × 23.5cm)
- One size fits all
Specifications
Protect the eyes, nose, and mouth from splashes | |
100/Cs. | |
Fog-free |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title