Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G40 Smooth Nitrile Coated Multi-Purpose Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Designed for conditions which require protection, strength, grip and dexterity in industrial environments
- Nitrile coating enhances grip capabilities and protects against liquid permeation
- Seamless knit nylon back is comfortable and breathable
- Dark color helps to conceal dirt for extended wear
Specifications
Coating Material | Nitrile |
Color | Black |
Exterior Finish | No Texture |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | X-Large |
Glove Cuff Style | Knit |
Series | Kleengaurd™ G40 |
Length (English) | 8.4 in. |
Length (Metric) | 21.3 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction