Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Jackson Saftey™ G60 Level 2 Polyurethane Coated Cut Resistant Gloves

Great choice for working environments that pose a risk of minor cuts and abrasions

Manufacturer:  Kimberly-Clark Professional™ 38635

 View more versions of this product

Catalog No. 19-169-400

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

Alert:

This product contains natural rubber latex, which may cause allergic reactions. This product should not be worn by, or exposed to, individuals allergic to natural rubber latex. Safe use of this product on or by latex-sensitive individuals has no t been established.


Description

Description

  • Kevlar™/spandex (15 gauge) seamless knit yellow shell
  • Stretch Kevlar liner provides cut resistance
  • Comfortable fit
  • Great dexterity and oil grip
  • Polyurethane coated palm provides a barrier against oil penetration
  • Color coded overlock for sizing
  • Suitable for intermittent heat contact up to 100°C (212°F)
  • Color: gray and yellow

Applications:

Metal fabrication, glass handling, automotive and aerospace assembly, stamping and assembly

Compliance

ANSI™/EN 388 Level 2 cut resistance

Specifications

Specifications

Polyurethane
Gray
Dupont™ Kevlar™ aramid fibers
Gray, Yellow
21.9cm
Level 2
Metal fabrication, Glass handling, automotive assembly, stamping and assembly
Small
8.661 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit