Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Jackson Safety™ G60 Level 2 Polyurethane Coated Cut Resistant Gloves
Click to view available options
Length (English):
8.7 in.
9 in.
9.5 in.
9.8 in.
10.2 in.
Length (Metric):
21.9 cm
22.9 cm
23.9 cm
24.9 cm
25.9 cm
Size:
Small
Medium
Large
X-Large
2X-Large
Hem Color:
Black
Brown
Gray
Navy
Purple
Description
- Kevlar™/spandex (15 gauge) seamless knit yellow shell
- Stretch Kevlar liner provides cut resistance
- Comfortable fit
- Great dexterity and oil grip
- Polyurethane coated palm provides a barrier against oil penetration
- Color coded overlock for sizing
- Suitable for intermittent heat contact up to 100°C (212°F)
- Color: gray and yellow
Applications:
Metal fabrication, glass handling, automotive and aerospace assembly, stamping and assembly
Specifications
Coating Material | Polyurethane |
Color | Gray, Yellow |
Cut Resistance Rating | ANSI A2 |
Material | Aramid Fiber |
Product Type | Cut-resistant Gloves |
Size | X-Large |
For Use With (Application) | Metal fabrication, Glass handling, automotive assembly, stamping and assembly |
Glove Cuff Color | Black |
Hem Color | Black |
Length (English) | 9.8 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction