Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Jackson Saftey™ G60 Level 2 Polyurethane Coated Cut Resistant Gloves

Great choice for working environments that pose a risk of minor cuts and abrasions

Specifications

Coating Material Polyurethane
Color Gray, Yellow
Cut Resistance Rating Level 2
Material Dupont™ Kevlar™ Aramid Fiber
For Use With (Application) Metal fabrication, Glass handling, automotive assembly, stamping and assembly
View More Specs

Alert:

This product contains natural rubber latex, which may cause allergic reactions. This product should not be worn by, or exposed to, individuals allergic to natural rubber latex. Safe use of this product on or by latex-sensitive individuals has no t been established.


Products 5
Catalog Number Mfr. No. Length (English) Length (Metric) Size Hem Color Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Length (Metric) Size Hem Color Price Quantity & Availability  
19-169-400
View Documents
Kimberly-Clark Professional™
38635
8.661 in. 21.9 cm Small Gray This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-169-401
View Documents
Kimberly-Clark Professional™
38636
9.05 in. 22.9 cm Medium Navy blue This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-169-402
View Documents
Kimberly-Clark Professional™
38637
9.44 in. 23.9 cm Large Purple This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-169-403
View Documents
Kimberly-Clark Professional™
38638
9.84 in. 24.9 cm X-Large Black This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-169-404
View Documents
Kimberly-Clark Professional™
38639
10.2 in. 25.9 cm 2X-Large Brown This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Kevlar™/spandex (15 gauge) seamless knit yellow shell
  • Stretch Kevlar liner provides cut resistance
  • Comfortable fit
  • Great dexterity and oil grip
  • Polyurethane coated palm provides a barrier against oil penetration
  • Color coded overlock for sizing
  • Suitable for intermittent heat contact up to 100°C (212°F)
  • Color: gray and yellow

Applications:

Metal fabrication, glass handling, automotive and aerospace assembly, stamping and assembly

Compliance

ANSI™/EN 388 Level 2 cut resistance

Specifications

Specifications

Polyurethane
Level 2
Metal fabrication, Glass handling, automotive assembly, stamping and assembly
Gray, Yellow
Dupont™ Kevlar™ Aramid Fiber
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit