Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G60 Polyurethane Coated Cut Resistant Gloves, ANSI Level A4
Click to view available options
Glove Cuff Color:
Black
Brown
Gray
Navy
Purple
Size:
2X-Large, 11
Large, 9
Medium, 8
Small, 7
X-Large, 10
Length (English):
9.4 in.
9.8 in.
10.2 in.
10.6 in.
11 in.
Length (Metric):
24 cm
25 cm
26 cm
27 cm
28 cm
Description
- EN Level 5 cut resistance Spun Dyneema™ fiber with glass, stainless steel and spandex
- Black polyurethane coating enhances grip
- Dark coating hides dirt for longer wear
- ANSI Level 4/EN388
Specifications
ANSI Abrasion Rating | ANSI 4 |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Black, Salt and Pepper |
Cut Resistance Rating | ANSI A4 |
Material | Dyneema™, Polyurethane, Spandex, Stainless Steel Fiber |
Product Type | Cut-resistant Gloves |
Size | Large, 9 |
EN388 Standard | EN 388 Cut Level 5 |
For Use With (Application) | Metal fabrication, Glass handling, handling sharp parts, automotive assembly |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction