Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ V40 Maxfire™ Small Safety Eyewear
Click to view available options
Frame Color:
Black
Brown
Frame Type:
Black frame with red tips
Brown frame with brown tips
Lens Tint:
Amber
Clear
Indoor/Outdoor
Smoke
Description
- Wearers can adjust the angle of the lens for each work application
- Glsses feature 5-position click-to-fit temples for a personalized fit
- Built-in comfort features including an adjustable nose pad and soft rubber inserts on the brow, temples and along the ear
- Premium anti-scratch (EN 166 K Rating) and anti-fog (EN 166 N Rating) properties
- Metal-free design (with screw-less hinges) helps minimize electrical transference risk
- Meet ANSI Z87.1+ standards for high impact
- Polycarbonate lenses provide 99.9% UVA / UVB / UVC protection
Specifications
Certifications/Compliance | Meets ANSI Z87.1+ standards for high impact (38489-00 meets ANSI Z87.1+2010 and 38489-01 meets ANSI Z87.1+2015) |
Lens Tint | Indoor/Outdoor |
Product Type | Safety Eyewear |
Frame Color | Brown |
Frame Type | Brown frame with brown tips |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction