Kimberly-Clark™ Professional KC100 Isolation Gowns

Durable, low-cost gowns provide protection when expected level of fluid exposure is low

Manufacturer: Kimberly-Clark™ Professional 54101

 View more versions of this product

Catalog No. 19-063-126

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Weight (Metric) 4.17kg
    Closure Type Loop neckline
    Color Yellow
    Size X-Large
    Sterile Yes
    Weight (English) 9.2 lb.
    Material SMS

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit