Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional KC200 Isolation Cover Gowns
Light fluid contact and contact isolation
Specifications
Closure Type | Tape-tab at neck |
---|---|
Cuff Style | Elastic |
For Use With (Application) | Protection from blood strike-through for various levels of exposure |
Material | Polypropylene |
Size | Universal |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-022868
|
Kimberly-Clark Professional
69979 |
Yellow |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
18-022-870
|
Kimberly-Clark Professional
69981 |
Blue |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Protective three-layer SMS fabric resistant to blood strike-through for various levels of exposure.
- Elastic cuffs
- Tape-tab neck closure
- Ties at waist
OSHA requires the employer to evaluate the task and type of exposure anticipated and select the appropriate clothing that prevents contamination of an employee's skin or clothing by blood or other potentially infectious materials.
Specifications
Tape-tab at neck | |
Protection from blood strike-through for various levels of exposure | |
Universal |
Elastic | |
Polypropylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title