Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional KC300 Sterling Nitrile Sterile Exam Gloves
Kimberly-Clark Professional KC300 Sterling Nitrile Sterile Exam Gloves are low-cost nitrile gloves combining the sensitivity of latex with the protection and strength of nitrile
Manufacturer: Kimberly-Clark Professional 53130
Description
- Manufacturing technology delivers a comfortable and affordable glove with the protection and cleanliness
- Thin mil gray gloves (3.5 mil) are ambidextrous and powder-free
- QQL of 1.5
- Feature beaded cuffs and textured fingertips
- Cleared for use in chemotherapy - tested for use with 12 chemotherapy drugs and 4 hormones, per ASTM D6978-05
- Have the tactile sensitivity of latex, but are not made with natural rubber latex
- Environmentally responsible and may be recycled through the Kimberly Clark RightCycle Program
- Innovative box has two separate openings (smaller for when box is full and a larger opening for easier access) to help control over-dispensing
Specifications
Yes | |
Beaded/Rolled | |
Small | |
Sterile | |
241.3 mm |
Textured fingertips | |
Nitrile | |
Powder-free | |
9.5 in. | |
ASTM, ISO 9001 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title