Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ KleenGuard™ G60 Level 2 Cut-Resistant Sleeves

For industrial tasks that require protection against arm abrasions, you can trust the KleenGuard G60 Level 2 Cut Resistant Sleeves (without thumbhole).

$19.25 - $20.25

Specifications

Color Yellow
Construction 2-ply, outside layer made with Dupont™ Kevlar™ aramid fibers inside layer Cotton
Dimensions (L x W) 18 x 3.15 in. (45.7 x 8 cm)
Length (English) 18 in.
Length (Metric) 45.7 cm
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
19-810-269
View Documents
Kimberly-Clark Professional™
90071
Without thumb hole
Each for $19.25
Case of 60 EA for $456.03
Add to cart
 
19-810-268
View Documents
Kimberly-Clark Professional™
90070
Thumb hole
Each for $20.25
Case of 60 EA for $934.69
Add to cart
 
Description

Description

  • No thumbhole
  • Help protect the forearm, wrist and elbow against minor cuts, abrasions and burns
  • Suitable for intermittent heat contact up to 212°F (but must not come into contact with a naked flame)
  • Made with a cut-resistant outer layer and a cotton inner layer, for a comfortable fit and good breathability
  • One size fits most
  • Typical uses include metal fabrication, glass handling and automotive assembly
Specifications

Specifications

Yellow
18 x 3.15 in. (45.7 x 8 cm)
45.7 cm
3.15 in.
Seamless
2-ply, outside layer made with Dupont™ Kevlar™ aramid fibers inside layer Cotton
18 in.
Dupont™ Kevlar™ aramid fibers, Cotton
8 cm
Metal fabrication, Glass handling, automotive assembly, stamping and assembly
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit