Kimberly-Clark™ Professional KC100 Kimguard™ Sterilization Wraps

Soft, drapable wrap withstands tough handling

Manufacturer: Kimberly-Clark™ Professional 10772

 View more versions of this product

Catalog No. 19-041-910

  Check Availability
Add to Cart

    Specifications

    Width (English) 72 in.
    Width (Metric) 182.8cm
    Design Low-lint
    Dimensions (L x W) 54 x 72 in. (137.1 x 182.8cm)
    For Use With (Application) Used to package linen towels, packs, gowns, light basin sets and single instruments for sterilization
    Length (English) 54 in.
    Length (Metric) 137.1cm
    Sterile No
    Color Light Blue
    Material SMS Fabric
    Latex Free Yes
    Sterilization Method Steam and EtO

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit