Kimberly-Clark™ Professional KC600 Kimguard™ Sterilization Wraps Available on GSA/VA Contract for Federal Government customers only.

The highest of six strength levels in the Kimguard line

Manufacturer: Kimberly-Clark™ Professional 68672

 View more versions of this product

Catalog No. 19-167-799

  Check Availability
Add to Cart

    Specifications

    Width (English) 72 in.
    Width (Metric) 182.8cm
    Design Low-lint
    Dimensions (L x W) 54 x 72 in. (137.1 x 182.8cm)
    For Use With (Application) Extra heavy instrument sets such as orthopedics and cardiovascular set
    Length (English) 54 in.
    Length (Metric) 137.1cm
    Sterile No
    Color Dark Blue
    Material SMS Fabric
    Latex Free Yes
    Sterilization Method Steam and EtO

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit