Kimberly-Clark™ Professional KC100 Kimguard One-Step™ Sterilization Wraps Available on GSA/VA Contract for Federal Government customers only.

Two sheets bonded together, making it possible to double wrap in a single step

Manufacturer: Kimberly-Clark™ Professional 12730

 View more versions of this product

Catalog No. 19-036711

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Width (English) 30 in.
    Width (Metric) 76.2cm
    Design Low-lint
    Dimensions (L x W) 30 x 30 in. (76.2 x 76.2cm)
    For Use With (Application) Light linen packs, linen gowns, towel packs, single basins and other lighter wrapping needs
    Length (English) 30 in.
    Length (Metric) 76.2cm
    Sterile No
    Color Light Blue
    Material SMS Fabric
    Latex Free Yes
    Sterilization Method Steam and EtO

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit