Kimberly-Clark™ Professional Kimguard One-Step™ KC200 Sterilization Wraps Available on GSA/VA Contract for Federal Government customers only.

Two sheets bonded together, making it possible to double wrap in single step

Manufacturer: Kimberly-Clark™ Professional 62040

 View more versions of this product

Catalog No. 19-065-707

  Check Availability
Add to Cart

    Specifications

    Width (English) 40 in.
    Width (Metric) 101cm
    Dimensions (L x W) 40 x 40 in. (101 x 101cm)
    For Use With (Application) Use to wrap parts, trays and kits prior to steam, gas or gamma irradiation
    Length (English) 40 in.
    Length (Metric) 101cm
    Sterile Yes
    Color Light Blue
    Material SMS Fabric
    Latex Free Yes
    Sterilization Method Steam and EtO

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit