Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Kimguard One-Step™ KC200 Sterilization Wraps
Two sheets bonded together, making it possible to double wrap in single step
Specifications
Color | Light Blue |
---|---|
For Use With (Application) | Use to wrap parts, trays and kits prior to steam, gas or gamma irradiation |
Material | SMS Fabric |
Sterility | Sterile |
Latex Free | Yes |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
06-667-01
|
Ansell
62012 |
12 x 12 in. (30.5 x 30.5 cm) | N/A | N/A | N/A | ||||
Description
KC200 is the second of six strength levels in the KIMGUARD ONE-STEP line. Use to wrap parts, trays and kits prior to steam, gas or gamma irradiation.
- Patented design allows packages to be wrapped and opened in single step to save time
- Imprinted with its name, size and lot code for convenience
- Light blue SMS fabric
- Non-sequential wrap
- Latex free
- Steam- and EtO-compatible
- Recommended for lightweight packages
Specifications
Light Blue | |
SMS Fabric | |
Yes |
Use to wrap parts, trays and kits prior to steam, gas or gamma irradiation | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title