Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional Kimtech Pure G3 Ambidextrous Nitrile Gloves
Recommended for ISO Class 3 or higher cleanroom environments
Manufacturer: Kimberly-Clark Professional 56881/DEL
Description
- Non-slip/textured finish at fingertip
- Powder free
- Beaded cuff
- AQL level of 1.5 for pinholes
- Static dissipative in use
- Double chlorinated, laundered
- Packaged in a Class 100 Cleanroom
- Double-bagged with case liner
- White
- Length: 12 in. (30.4cm)
Specifications
5.1 mil | |
30.48 x 8.4 cm (12 x 3.3 in.) | |
Beaded/Rolled | |
Small | |
8.4 cm | |
White | |
30.48 cm |
ISO Class 3 | |
Bisque | |
Nitrile | |
3.3 in. | |
Powder-free | |
12 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title