Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark™ Professional Kimtech Pure™ G3 Ambidextrous Nitrile Gloves
Recommended for ISO Class 3 or higher cleanroom environments
Specifications
Classification | ISO Class 3 |
---|---|
Color | White |
Length (English) | 12 in. |
Length (Metric) | 30.48 cm |
Material | Nitrile |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-177-531
|
Kimberly-Clark™ Professional
56881/DEL |
Small | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | View substitute products » |
19-177-532
|
Kimberly-Clark™ Professional
56882/DEL |
Medium | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | View substitute products » |
Description
- Non-slip/textured finish at fingertip
- Powder free
- Beaded cuff
- AQL level of 1.5 for pinholes
- Static dissipative in use
- Double chlorinated, laundered
- Packaged in a Class 100 Cleanroom
- Double-bagged with case liner
- White
- Length: 12 in. (30.4cm)
Specifications
ISO Class 3 | |
12 in. | |
Nitrile | |
Beaded/Rolled | |
5.1 mil | |
8.4 cm |
White | |
30.48 cm | |
Bisque | |
Ambidextrous | |
3.3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title