Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A20 Blue Coveralls
Click to view available options
Certifications/Compliance:
ANSI ISEA 101-1996
NFPA 99
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Elastic Back, wrists and ankles
- Attached hood
- Disposable
- Blue
- Front closure: Zipper
- Protective properties: Anti-static and particle protection
Specifications
Size | 3X-Large |
Material | SMS |
Color | Blue |
Ankle Style | Elastic |
Cuff Style | Elastic |
Closure Type | Front Zipper |
Back Style | Elastic |
Certifications/Compliance | NFPA 99 |
Description | Microforce™ Barrier SMS Fabric |
For Use With (Application) | Laboratories, decontamination modesty garment, remediation, pesticides, heavy dust environments |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction