Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark™ Professional KleenGuard™ Eyewear: V20

Provide comfort, flexibility, and protection

Manufacturer:  Kimberly-Clark™ Professional 0865710

 View more versions of this product

Catalog No. 19-167-766

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Impact-resistant lenses offer 99.9% UVA/UVB protection
  • Amber: For low-light environments where contrast is low; blocks out blue light to highlight and define shapes
  • Clear: For indoor applications; allows maximum visible light transmission
  • Smoke: For applications where eyestrain is a concern or bright, sunny days requiring maximum glare reduction
  • Silver Mirror: For outdoors where very bright sunlight and glare can cause eyestrain and fatigue
  • Clear with antifog coat: For high-humidity environments or when temperature shifts happen rapidly
  • Indoor/Outdoor: For moving between indoor/shaded areas to direct sunlight and back

V20 Comfort Model

  • Wraparound lens for better eye coverage
  • Padded temples for comfort

Compliance

Meet ANSI™ Z87.1-2003 standards.

Specifications

Specifications

Uncoated
Padded
Smoke
Impact-resistant
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit