Kimberly-Clark™ Professional PFE-Xtra™ Latex Exam Gloves

Ideal for procedures with risk of exposure to blood, body fluids, and chemicals

Manufacturer: Kimberly-Clark™ Professional 5050310

 View more versions of this product

Catalog No. 19-166-122

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Certifications AQL 1.5, FDA Class I Medical device, ASTM D 3578
    Glove Cuff Style Beaded
    Length (English) 12 in.
    Material Natural Rubber
    Thickness 10.2mil
    Hand Ambidextrous
    Length (Metric) 30.5cm
    Powdered No
    Size Large
    Coating Material Textured
    Color Natural

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit