Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ PFR95™ N95 Particulate Filter Respirators
Particulate filter respirator (PFR) features a pouch-style design to provide a large breathing area while limiting facial contact.
Supplier: Kimberly-Clark Professional™ 46727
This item is not returnable.
View return policy
Description
Particulate filter respirator (PFR) features a pouch-style design to provide a large breathing area while limiting facial contact.
- Bendable aluminum nosepiece for comfortable, secure fit
- Large breathing chamber
- Two polyurethane headbands secure the mask to help ensure a tight facial seal and prevent leakage
- Bacterial filtration efficiency: 95% at 0.3 μm
- Patented construction that provides protection from bloodborne pathogens and body fluids
Specifications
N - Not Resistant to Oil | |
Orange | |
Single-use | |
Healthcare Particulate Respirator and Surgical Mask | |
No | |
Provides protection from blood borne pathogens and body fluids | |
46727 | |
Adjustable Nose Clip | |
Fluid | |
No |
NIOSH 42 CFR 84, N95 | |
Pouch/Duckbill | |
Surgical N95 | |
Regular | |
95% | |
Polyurethane | |
Aluminum | |
35/Pk. | |
Dual Headbands |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction