Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Coreless JRT Bathroom Tissue Dispenser

Dispenser has no keys or moving parts and is compact in size

Manufacturer:  Kimberly-Clark Professional™ 09603

Catalog No. 19-413-023

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Size (W x H x D): 36.3 x 24.9 x 15.2cm (14.3 x 9.8 x 6 in.)
  • Material: Plastic
  • Tissue snaps into place
  • Color: White

Order Info

Only available in North America

Certifications

When installed properly, these dispensers meet the ADA Standards for Accessible Design, 28CFR Part 36 (1994); Local rules may vary

Specifications

Specifications

Safety
15.2cm
Bathroom Tissue Dispenser
9.8 in.
12.5 in.
White
6 in.
24.9cm
Plastic
22.86cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit