Kimberly-Clark™ Professional Jackson Safety™ R-Series Particulate Respirators Available on GSA/VA Contract for Federal Government customers only.

Filter at least 95% of 0.3 micron particles at 85 liters per minute flowrate

Manufacturer: Kimberly-Clark™ Professional 64240

 View more versions of this product

Catalog No. 19-047-321

  Check Availability
Add to Cart

    Specifications

    Certifications NIOSH TC 84A-4543
    Height (Metric) 0.45cm
    Length (English) 0.22 in.
    Material Polyester
    Length (Metric) 0.55cm
    Width (Metric) 0.48cm
    Filter Efficiency 95% at 0.3μ
    Quantity 10 Pack
    Disposable Yes
    Filter Type N95 Filter
    Flow Rate 85L/min.
    For Use With (Application) Grinding, sanding, sweeping, wood working
    Height (English) 0.18 in.
    Latex Free Yes
    Size Universal
    Width (English) 0.19 in.
    Dimensions (L x W x H) 0.22 x 0.19 x 0.18 in. (0.55 x 0.48 x 0.45cm)
    Model R10
    Product Type R10
    Color White
    Color Code Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit