Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ V60 30-06™ Readers Safety Eyewear
Click to view available options
Frame Color:
Black
Tortoise Shell
Lens Tint:
Brown
Clear
Yellow
Magnification Power:
+1.00
+1.50
+2.00
+2.50
+3.00
Description
- Soft, comfortable self-adjusting rubber nose pad
- Precise placement of lens inserts
- 99.9% UV protection
Compliance
Meet ANSI™ Z87.1-2010 standards.
Specifications
Certifications/Compliance | ANSI Z87.1-2010 |
Lens Tint | Clear |
Product Type | Safety Readers |
Frame Color | Black |
Magnification Power | +3.00 |
Lens Material | Polycarbonate |
Frame Material | Nylon |
UV Protection | 0.999 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction