Kimberly-Clark™ Professional Lavender™ Nitrile Exam Gloves Get IT Item

A superior alternative to stretch vinyl gloves

Manufacturer: Kimberly-Clark™ Professional 52817

 View more versions of this product

Catalog No. 19-150-201

  Check Availability
Add to Cart

    Specifications

    Certifications ASTM, ISO9001
    Dimensions (L x W) 9.5 x 3.1 in. (24.13 x 8cm)
    Disposable Yes
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Grade Medical, exam
    Length (English) 9.5 in.
    Latex Free Yes
    Length (Metric) 24.13cm
    Material Nitrile
    Powdered No
    Size Small
    Sterile No
    Tensile Strength 24
    Thickness 2mil
    Coating Material Textured fingertips
    Width (English) 3.1 in.
    Width (Metric) 8cm
    Color Lavender

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit