Kimberly-Clark™ Professional Kleenex™ General™ Gentle Skin Cleansers

Enriched with emolients to protect skin from dryness and irritation

Manufacturer: Kimberly-Clark™ Professional 91211

 View more versions of this product

Catalog No. 19-413-004

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Boiling Point >100°C
    Capacity 800mL
    For Use With (Application) Used to cleanse or remove light soil on Gentle Skin
    Fragrance Floral
    Size (English) 0.21 gal.
    Size (Metric) 800mL
    Packaging Refill
    Quantity 12 Case
    Color Pink
    Format Gel
    Product Type Gentle Lotion Skin Cleanser
    pH Range 5.5

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit