Kimberly-Clark™ Professional Kimtech™ Prep Wipers

Designed for use in WetTask™ Refillable Wet Wiping System

Manufacturer: Kimberly-Clark™ Professional 77330

 View more versions of this product

Catalog No. 19-131-2701

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Color White
    Dimensions (L x W) 12.5 x 12 in. (31.75 x 30.48cm)
    Disposable Yes
    For Use With (Equipment) WetTask™ refillable wet wiping system
    Format Roll
    Packaging Quantity 35 sheets/roll
    Width (English) 12 in.
    Width (Metric) 30.48cm
    For Use With (Application) Bleach, quaternary amine disinfectants and sanitizer
    Length (English) 12.5 in.
    Length (Metric) 31.75cm
    Material Meltblown
    Product Type Kimtech Prep™ wipes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit