Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Kimtech™ Pure G5 Sterling™ Cleanroom Nitrile Gloves
Shop All Ansell Products
Click to view available options
Size:
Large
Large+
Medium
Small
X-Large
X-Small
Description
Non-sterile gloves offer a comfortable fit and feature textured fingertips for a secure grip, dexterity and tactile sensitivity. Recommended for ISO Class 5 or higher cleanroom environments.
- Latex-free glove with the dexterity and sensitivity of latex
- Recommended for ISO Class 5 or higher cleanrooms
- Static dissipative in use
- Textured fingertips
- Beaded cuff
- Non-sterile, powder free
- Ambidextrous with high tack/grip
- Applications: Semiconductor, medical device, flat panel display, pharmaceutical, disk drive manufacturing and electronics
Specifications
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
| AQL | 1.5 |
| Color | Gray |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 3.1 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction