Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech Pure™ G3 Nitrile Gloves Get IT Item

Manufacturer-suggested ISO Class 3 or higher

Manufacturer:  Kimberly-Clark Professional™ 56878

 View more versions of this product

Catalog No. 19-048-591D



Add to cart

Alert:

Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.


Description

Description

Gloves are chlorinated to remove powders used in manufacturing. Subjected to multiple deionized water rinses, and packaged in a cleanroom environment.

  • Made of soft, 100% nitrile that resists oils and a broad range of chemicals
  • Proprietary processing used for lowest particle and ionic/elemental extractables
  • Excellent ESD characteristics, dexterity and comfort
  • Tapered, beaded cuffs for reduced tearing and easy donning and doffing
  • Ambidextrous
  • Thickness: 5.9mil at fingertips
  • Length: 12 in. (30.5cm)
  • Color: Blue or White

Order Info

Double-bagged with case liner and flat-stacked for easy access to cuff.

Compliance

Tested in accordance with IEST-RP-CC005.2. Meet AQL 1.5 standards for critical defects.

Specifications

Specifications

Safety
Textured
Ambidextrous
Virus
5.1 mil
Blue
30.48 cm
ISO Class 3
Beaded/Rolled
Nitrile
Large
Nitrile Gloves
12 in.
EN374-3:2003, IEST-RP-CC005 EN374-1:2003, AQL 1.5 / EN374-2, ISO16604, CE directive 89/686/EEC
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit