Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ Pure G3 White Cleanroom Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Made of soft, 100% nitrile that resists oils and a broad range of chemicals
- Double bagged with case liner, recommended for ISO Class 4 or higher cleanrooms
- Chlorinated to remove powders used in manufacturing
- Subjected to multiple deionized water rinses and packaged in a cleanroom environment
- Proprietary processing used for lowest particle and ionic/elemental extractables
- ESD characteristics
- Tapered, beaded cuffs for reduced tearing and easy donning and doffing
- Ambidextrous
- White
Specifications
Certifications/Compliance | ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005.2 |
Cleanroom Class | Class 10 (ISO 4) |
Color | White |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6.2 mil |
Finger Thickness (Metric) | 0.15 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 5.1 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction