Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ Pure G3 Hand-Specific Latex Cleanroom Gloves Multi-Pack
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Description
- 100% latex
- Low residual protein content
- Textured palms and fingertips for a secure grip
- Beaded cuff to help prevent roll-down
- 12 in. length, hand-specific
- Recommended for ISO Class 4 or higher cleanroom environments
- Double bagged with case liner
- Used for medical device manufacturing, pharmaceuticals or research labs
Specifications
Certifications/Compliance | ASTM D3578, IEST-RP-CC005.2 |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 1.5 |
Color | Natural |
Exterior Finish | Fully Textured |
Hand | Specific |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Size | 6.5 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction