Kimberly-Clark™ Professional Kimtech Pure™ G3 Sterile Nitrile Gloves

Contains no natural rubber latex, silicone free. Kimtech Pure™ G3 Sterile Nitrile Gloves are manufacturer-suggested for ISO Class 4 or higher.

Manufacturer: Kimberly-Clark™ Professional 56889/DEL

 View more versions of this product

Catalog No. 19-188-592

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Dimensions (L x W) 12 x 3.42 in. (30.5 x 8.7cm)
    Hand Hand-specific
    Latex Free Yes
    Length (Metric) 30.5cm
    Powdered No
    Sterile Yes
    Thickness 6mil
    Coating Material Fully textured
    Width (English) 3.42 in.
    Width (Metric) 8.7cm
    Certifications ASTM D 5151, ASTM D 412, D 573, ASTM D 3767, D 3577, ASTM D 3767, D 6319, IEST-RP-CC005
    Color White
    Glove Cuff Style Beaded
    Length (English) 12 in.
    Material Nitrile
    Size 6.5

    • Contain no natural rubber latex, silicone free
    • Gamma irradiated and validated to a Sterility Assurance Level of 10-6
    • Low endotoxin
    • Nonhemolytic, noncytotoxic
    • Textured palm and fingertips
    • Beaded cuff
    • Thickness: 6mil
    • Length: 12 in. (30.5cm)
    • White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit