Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ Pure G5 White Cleanroom Nitrile Gloves
Click to view available options
Size:
Large
Large+
Medium
Small
X-Large
X-Small
Description
- Made of a proprietary soft, 100% nitrile compound
- ESD properties
- Long wear and abrasion resistant
- Durable and comfortable
- Textured fingertips for dexterity and tactile sensitivity
- Virtually odorless
- Processed to lower particle counts and ionic/elemental extractables
- Ambidextrous with beaded cuff
- ISO Class 5 or higher for medical device manufacturing, pharmaceuticals or research labs
Specifications
Certifications/Compliance | ASTM D3767, ASTM D412, ASTM D5151, ASTM D573, IEST-RP-CC005, ASTM D6319 |
Cleanroom Class | Class 100 (ISO 5) |
Color | White |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6 mil |
Finger Thickness (Metric) | 0.15 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Size | Medium |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction