Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark™ Professional Kimtech Pure™ G5 Sterile Latex Gloves

Manufacturer-suggested ISO Class 5 or higher cleanrooms

Manufacturer:  Kimberly-Clark™ Professional 56854

 View more versions of this product

Catalog No. 19-048-586D


  Check Availability
Add to cart

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Specifications Description & Specifications

Specifications

Textured
Yes
Hand-specific
7.5
9.5cm
ASTM D 3577, ISO Class 5, IEST-RP-CC005, AQL 1.5
Natural
12 in.
12 x 3.7 in. (30.5 x 9.5cm)
Beaded/Rolled
Rubber, natural
3.7 in.
Middle finger: 8.7mil; Palm: 7.9mil; Cuff: 6.3mil
Powder-free
Sterile
30.5cm
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit