Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A10 Light-Duty Coveralls
Click to view available options
Description:
With attached hood and boots; Breathable SMS Polypropylene
Without hood and boots; Breathable fabric; Zipper front; Elastic wrists
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Lightweight, breathable fabric keeps workers cool and comfortable
- Zipper front
- Elastic wrists
- Also available with attached hood and boots
- White
Compliance
Meets ANSI™/ISEA™ 101-1996 standards.
Specifications
Product Type | Light-duty Coveralls |
Size | 4X-Large |
Material | Polypropylene |
Color | White |
Cuff Style | Elastic |
Neck Style | Collared |
Closure Type | Front Zipper |
Seam Type | Serged |
Certifications/Compliance | ANSI/ISEA 101-1996 |
Description | Without hood and boots; Breathable fabric; Zipper front; Elastic wrists |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction