Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A20 Breathable Particle Protection Coveralls: Elastic Back, Wrist and Ankles with Attached Hood and Boots
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
For use in laboratories, remediation, decontamination modesty garment, pesticides, and heavy dust environments. Elastic Back, Wrist and Ankles with Attached Hood and Boots.
- Provide general protection against many particles
- Breathable patented Microforce™ barrier SMS fabric passes NFPA 99 for antistatic materials
- Offers high abrasion resistance and is low linting
- Withstand multiple wearings
- Air and moisture vapor can pass through to aid wearer comfort
- Triple-stitched serged seams
- White
Specifications
Size | Medium |
Material | SMS |
Color | White |
Ankle Style | Elastic, Attached Boots |
Cuff Style | Elastic |
Neck Style | Hooded |
Closure Type | Front Zipper |
Back Style | Elastic |
Certifications/Compliance | NFPA 99 |
For Use With (Application) | Laboratories, decontamination modesty garment, remediation, pesticides, heavy dust environments |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction