Learn More
Please call 1-800-766-7000 to place your order or try our site again later.
Kimberly-Clark Professional KleenGuard A20 Breathable Particle Protection Coveralls: Open Wrists and Ankles
Patented Reflex design is 7.5 times less likely to rip out than ANSI minimums provides 12% more chest room and 6% longer body length
$104.00 - $119.00
Specifications
Ankle Style | Open |
---|---|
Certifications/Compliance | NFPA 99 |
Closure Type | Front zipper |
Color | White |
Description | Microforce™ Barrier SMS Fabric |
Alert:
Not for use near heat, flames or flammable environments
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-981-44E
|
Kimberly-Clark Professional
49007 |
4X-Large |
Case of 20 for $109.00
|
N/A |
19-047-770
|
Kimberly-Clark Professional
49002 |
Medium |
Case of 24 for $119.00
|
N/A |
17-981-44A
|
Kimberly-Clark Professional
49003 |
Large |
Case of 24 for $119.00
|
N/A |
17-981-44D
|
Kimberly-Clark Professional
49006 |
3X-Large |
Case of 20 for $104.00
|
N/A |
17-981-44B
|
Kimberly-Clark Professional
49004 |
X-Large |
Case of 24 for $119.00
|
N/A |
17-981-44C
|
Kimberly-Clark Professional
49005 |
2X-Large |
Case of 24 for $119.00
|
N/A |
Description
For use in laboratories, remediation, decontamination modesty garment, pesticides, and heavy dust environments. With open wrists and ankles.
- Provide general protection against many particles
- Breathable patented Microforce barrier SMS fabric passes NFPA 99 for antistatic materials
- Offers high abrasion resistance and is low linting
- Withstand multiple wearings
- Air and moisture vapor can pass through to aid wearer comfort
- Triple-stitched serged seams
- White
Specifications
Open | |
Front zipper | |
Microforce™ Barrier SMS Fabric | |
SMS |
NFPA 99 | |
White | |
Open | |
Laboratories, decontamination modesty garment, remediation, pesticides, heavy dust environments |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.