Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A20 Breathable Particle Protection Denim Blue Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
Patented Reflex™ design is 7.5 times less likely to rip out than ANSI™ minimums — provides 12% more chest room and 6% longer body length.
- Ideal for use in dusty environments, as well as for painting, manufacture spraying and agricultural spraying
- Stylish denim blue color masks dirt and grease
- Air and moisture vapor can pass through to aid wearer comfort
- Triple-stitched serged seams
- Can withstand multiple wearing
- Zippered front
- Elastic back, wrists and ankles
Specifications
Size | Medium |
Material | SMS |
Color | Denim Blue |
Ankle Style | Elastic |
Cuff Style | Elastic |
Closure Type | Front Zipper |
Seam Type | Serged |
Back Style | Elastic |
Certifications/Compliance | ANSI, NFPA 99 |
Description | Microforce™ Barrier SMS Fabric |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction