Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A20 Lab Coat with Knit Cuffs
Click to view available options
Length (English):
38 in.
40 in.
42 in.
44 in.
46 in.
Length (Metric):
97cm
102 cm
107 cm
112 cm
117cm
Size:
Small
Medium
Large
X-Large
2X-Large
Description
Jackets feature snug-fitting polyester-knit cuffs on raglan sleeves.
- With high mandarin collar, one chest pocket and one hip pocket
- Plastic snap-front closure
- Denim blue
Specifications
Size | Large |
Material | SMS |
Color | Denim Blue |
Closure Type | Snaps |
No. of Pockets | 2 |
Collar Type | High mandarin |
Certifications/Compliance | NFPA 99 |
For Use With (Application) | Suited for laboratories, decontamination modesty garment, remediation, pesticides, heavy dust environments |
Length (English) | 42 in. |
Length (Metric) | 107 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction