Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A30 Breathable Splash and Particle Protection iFlex™ Stretch Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Inseam:
75.56 cm
77.47 cm
81.28 cm
85.72 cm
88.9 cm
101.6 cm
104.14 cm
106.68 cm
Description:
With attached hood
With attached hood and boots
Without hood or boots
Description
Coveralls provide breathable splash and particle protection. Ideal for use in pharmaceutical research, fine particle contamination, aerospace and maintenance/general manufacturing applications.
- Feature patent-pending iFlex technology, which promotes freedom of movement
- Constructed of Microforce™ Barrier SMS abrasion-resistant fabric
- Patented Reflex™ design provides 12% more chest room and 6% longer body length
- All coveralls have zipper front with 1 in. (2.5cm) flap, elastic back and front
- White
Compliance
NFPA™ 99 compliant antistatic material.
Specifications
Size | Medium |
Material | Polypropylene |
Color | White |
Ankle Style | Elastic |
Cuff Style | Elastic |
Back Style | Elastic |
Description | With attached hood |
Size (English) Chest | 27 in. |
Size (English) Inseam | 29.75 in. |
Size (English) Waist | 40 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction