Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ KleenGuard™ A30 Breathable Splash and Particle Protection iFlex™ Stretch Coveralls

Combine outstanding particulate protection with comfort

Manufacturer:  Kimberly-Clark Professional™ 46172

 View more versions of this product

Catalog No. 19-166-1012

Add to cart

Description

Description

Coveralls provide breathable splash and particle protection. Ideal for use in pharmaceutical research, fine particle contamination, aerospace and maintenance/general manufacturing applications.

  • Feature patent-pending iFlex technology, which promotes freedom of movement
  • Constructed of Microforce™ Barrier SMS abrasion-resistant fabric
  • Patented Reflex™ design provides 12% more chest room and 6% longer body length
  • All coveralls have zipper front with 1 in. (2.5cm) flap, elastic back and front
  • White

Compliance

NFPA™ 99 compliant antistatic material.

Specifications

Specifications

Elastic
White
40 in.
101.6cm
Elastic
Polypropylene
Elastic
Medium
40 in.
101.6cm
With attached hood and boots
27 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit