Kimberly-Clark™ Professional KleenGuard™ A30 Breathable Splash and Particle Protection iFlex™ Stretch Coveralls Available on GSA/VA Contract for Federal Government customers only.

Combine outstanding particulate protection with comfort

Manufacturer: Kimberly-Clark™ Professional 46174

 View more versions of this product

Catalog No. 19-166-1014

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene
    Color White
    Size (English) Inseam 41 in.
    Back Style Elastic
    Ankle Style Elastic
    Size X-Large
    Size (English) Chest 29.75 in.
    Size (English) Waist 40 in.
    Size (Metric) Inseam 104.14cm
    Size (Metric) Waist 101.6cm
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit